Motion
MH-18PNCH-A
Portable Cabinet Heater - 18000 BTU, Liquid Propane
Mi Item #14060746
MFR #MH-18PNCH-A
Price$345.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Cabinet Heater - 18000 BTU, Liquid Propane
Mi Item #14060746
MFR #MH-18PNCH-A

Mfr description
MH-18PNCH-A MASTER 18,000 BTU LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.42/each

Specifications

Dimensions

  • Height
    23 in
  • Length
    16.5 in
  • Weight
    22 lbs
  • Width
    12.75 in

Details

  • BTU
    18000 BTU
  • Harmonization Code
    7321.81.1000
  • Heat Transfer Type
    Portable Cabinet
  • Heating Power Source
    Liquid Propane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)