Motion
TH275G-PRO

POWERBLANKET
TH275G-PRO

TH275G-PRO 275 Gallon IBC Tote Heaters
MI ITEM #14064595
MFR #TH275G-PRO
Price$2,242.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH275G-PRO

TH275G-PRO 275 Gallon IBC Tote Heaters
MI ITEM #14064595
MFR #TH275G-PRO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,242.96/each

Specifications

Dimensions

  • Length
    174 in
  • Overall Length
    174 in
  • Wattage
    1800 W
  • Weight
    37 lbs
  • Width
    49 in

Details

  • Application
    Safely warming the contents of a 275-gallon ibc storage tote or tank
  • Capacity
    Fits 275-Gallon Poly IBC Tote or Tank w/metal cage
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heating Power
    (AC) Powered
  • Material
    Electrical, Industrial Grade Vinyl w/Alloy Shell, Thermostat, Flexible Aluminum
  • Maximum Temperature
    155 °F
  • Type
    Powerblanket Super-Rugged PRO Model IBC Tote & Tank Heating Blanket
  • Voltage
    120 V

Overview

Mfr description
TH275G-PRO 275-GALLON PRO MODEL IBC TOTE
  • Adjustable temperature from ambient to 145 ºF / 62 ºC (± 5 ºF / 3 ºC)
  • Designed to be durable and weather resistant
  • Reduce the time to heat your materials with 25% more power using the super rugged pro model design
  • Boasts 25% more power than standard Powerblanket IBC tote & tank heaters
  • Rated for extremely cold temperatures as low as -60 ºF / -51 ºC
  • Uses a more rugged industrial-grade alloy vinyl shell
  • Uses (2) heat zones for reduced heating time and greater temperature control of your materials
  • Uses a more robust new Powerblanket I-Wire heat spreading technology
  • Includes a mouse hole flap for easy spigot access with button closure ability to prevent heat loss and retain heat
  • Bottom non-heated flaps fold up when transporting your IBC tote while using a forklift which prevents possible damage
  • Includes adjustable digital thermostatic controller which uses a (Nema 20-amp plug)
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with a removable top
  • Prevent waste by maintaining consistent temperatures
  • ETL certified to UL / CSA / CE safety standards
  • Actual IBC Storage Tote shown in pictures is NOT included with the heater; the IBC is sold separately
  • TH275G-PRO - The 275 Gallon PRO Model IBC Heater by Powerblanket® is the Ferrari of IBC storage tote heaters!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought