Motion
49-16-2750

MILWAUKEE TOOL
49-16-2750

8" Pruning Saw Chain
Mi Item #14080893
MFR #49-16-2750
Price$28.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2750

8" Pruning Saw Chain
Mi Item #14080893
MFR #49-16-2750

Mfr description
49-16-2750 8" PRUNING SAW CHAIN
  • Pitch: 3/8" Low Profile
  • Gauge: .043"
  • Drive Links: 33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.97/each

Specifications

Dimensions

  • Chain Gauge
    0.0430 in
  • Chain Length
    12.0000 in
  • Chain Pitch
    3/8 in

Details

  • Chain Material
    Steel
  • Chain Type
    Chainsaw
  • Color
    Black
  • Grade
    Professional
  • Manufacturer Upc Number
    045242692507
  • UPC_NO
    045242692507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)