Motion
B210CLA10BL-48

SEALEZE INC
B210CLA10BL-48

Buidling Envelope Door Seal
MI ITEM #14088861
MFR #B210CLA10BL-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
B210CLA10BL-48

Buidling Envelope Door Seal
MI ITEM #14088861
MFR #B210CLA10BL-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B210CLA10BL-48 180 HOLDER 1.22"OAT 1.01

Specifications

  • Back Strip Brush Width
    0.15 in
  • Bristle Length
    1.01 in
  • Bristle Material
    Nylon
  • Overall Length
    48 in
  • Overall Trim
    1.22 in
  • Filament Diameter
    .006 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought