Motion
BT90CLA14BL-96

SEALEZE INC
BT90CLA14BL-96

BT90CLA14BL-96 T EXTRUSION 1.595"OAT 1.3
MI ITEM #14088892
MFR #BT90CLA14BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
BT90CLA14BL-96

BT90CLA14BL-96 T EXTRUSION 1.595"OAT 1.3
MI ITEM #14088892
MFR #BT90CLA14BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT90CLA14BL-96 T EXTRUSION 1.595"OAT 1.3

Specifications

  • Bristle Length
    1.3750 in
  • Bristle Material
    Nylon
  • Material
    Steel
  • Overall Length
    96.0000 in
  • Overall Trim
    1.2200 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    90 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought