Motion
C345CLA30BP-60

SEALEZE INC
C345CLA30BP-60

Buidling Envelope Door Seal
MI ITEM #14088905
MFR #C345CLA30BP-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C345CLA30BP-60

Buidling Envelope Door Seal
MI ITEM #14088905
MFR #C345CLA30BP-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C345CLA30BP-60 45 HOLDER 3.28"OAT 3.00"

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    3.03 in
  • Bristle Material
    Polypropylene
  • Overall Length
    60 in
  • Overall Trim
    3.28 in
  • Filament Diameter
    0.012 in
  • Degree of Holder
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text