Motion
C383CLA30BP-48

SEALEZE INC
C383CLA30BP-48

Buidling Envelope Door Seal
MI ITEM #14088940
MFR #C383CLA30BP-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C383CLA30BP-48

Buidling Envelope Door Seal
MI ITEM #14088940
MFR #C383CLA30BP-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C383CLA30BP-48 180HOLDER 3.28" OAT 3.03

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    3.03 in
  • Bristle Material
    Polypropylene
  • Overall Length
    48 in
  • Overall Trim
    3.28 in
  • Filament Diameter
    0.012 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text