Motion
D445CLA12BL-120

SEALEZE INC
D445CLA12BL-120

D445CLA12BL-120 45 HOLDER 1.50"OAT 1.18
MI ITEM #14088956
MFR #D445CLA12BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D445CLA12BL-120

D445CLA12BL-120 45 HOLDER 1.50"OAT 1.18
MI ITEM #14088956
MFR #D445CLA12BL-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D445CLA12BL-120 45 HOLDER 1.50"OAT 1.18

Specifications

  • Back Strip Brush Width
    0.2400 in
  • Bristle Length
    1.1875 in
  • Bristle Material
    Nylon
  • Material
    Nylon
  • Overall Length
    120.0000 in
  • Overall Trim
    1.5000 in
  • Filament Diameter
    0.008 in
  • Degree of Holder
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought