Motion
66252849369

NORTON ABRASIVES
66252849369

Cut-off Wheel - Type 1 | Type 41, 5.0000 in Wheel Dia., 36 Grit, Coarse Grade, 12225 rpm
MI ITEM #14097522
MFR #66252849369
Your Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849369

Cut-off Wheel - Type 1 | Type 41, 5.0000 in Wheel Dia., 36 Grit, Coarse Grade, 12225 rpm
MI ITEM #14097522
MFR #66252849369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.70/each(List $5.40)

Overview

Mfr description
66252849369 5 X .045 X 7/8 IN. RIGHT ANG

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Coarse
  • Max Rpm
    12225 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • Tool Comp
    Right Angle Grinder
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text