Motion
66252849371

NORTON ABRASIVES
66252849371

Cut-off Wheel - Type 1 | Type 41, 6.0000 in Wheel Dia., 36 Grit, Coarse Grade, 10185 rpm
Mi Item #14097523
MFR #66252849371
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849371

Cut-off Wheel - Type 1 | Type 41, 6.0000 in Wheel Dia., 36 Grit, Coarse Grade, 10185 rpm
Mi Item #14097523
MFR #66252849371

Mfr description
66252849371 6 X .045 X 7/8 IN. RIGHT ANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Tool Comp
    Right Angle Grinder
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)