Motion
66252849382

NORTON ABRASIVES
66252849382

Cut-off Wheel - Type 1 | Type 41, 14.0000 in Wheel Dia., 36 Grit, Coarse Grade, 4365 rpm
MI ITEM #14097527
MFR #66252849382
List Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252849382

Cut-off Wheel - Type 1 | Type 41, 14.0000 in Wheel Dia., 36 Grit, Coarse Grade, 4365 rpm
MI ITEM #14097527
MFR #66252849382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.89/each for your price

Overview

Mfr description
66252849382 14 X 7/64 X 1 IN. CHOP SAW C

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4365 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1094 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought