Motion
BF18-1
Wrap Style Coupling Hub - 1.0000 in Bore
Mi Item #14109498
MFR #BF18-1
Price$157.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrap Style Coupling Hub - 1.0000 in Bore
Mi Item #14109498
MFR #BF18-1

Mfr description
BF18-1 BF18 CPL HALF STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.03/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.2500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)