Motion
314833 B/U2

SKF
314833 B/U2

Cylindrical Roller Bearings - 5.1180 in ID, 11.8110 in OD, 6.7970 in Width
MI ITEM #14119436
MFR #314833 B/U2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
314833 B/U2

Cylindrical Roller Bearings - 5.1180 in ID, 11.8110 in OD, 6.7970 in Width
MI ITEM #14119436
MFR #314833 B/U2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
314833 B/U2 CYLINDRICAL ROLLER BRG
  • Super-precision quality for tolerances of run-out Very tight tolerances for the cross-sectional height Designed for high loads

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Inner Ring Width
    172.64 mm
  • Outer Ring Width
    172.64 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text