Motion
NJ 2216 ECML/C4

SKF
NJ 2216 ECML/C4

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width
Mi Item #14119608
MFR #NJ 2216 ECML/C4
Price$1,369.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2216 ECML/C4

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width
Mi Item #14119608
MFR #NJ 2216 ECML/C4

Mfr description
NJ 2216 ECML/C4 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.41/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)