Motion
B-3653-B

TIMKEN
B-3653-B

Cylindrical Roller Bearing - Cylindrical, 527.10 mm ID, 24.9950 in OD, 3.0000 in Width
Mi Item #14120690
MFR #B-3653-B
Price$76,444.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
B-3653-B

Cylindrical Roller Bearing - Cylindrical, 527.10 mm ID, 24.9950 in OD, 3.0000 in Width
Mi Item #14120690
MFR #B-3653-B

Mfr description
B-3653-B THRUST BALL AND ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,444.98/each

Specifications

Dimensions

  • Bore Diameter  
    527.10 mm
  • Inner Ring Width
    3 in
  • Outside Diameter  
    24.9950 in
  • Overall Width  
    3.0000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • Seal Type
    Open
  • UPC_NO
    0087796097377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)