Specifications
Dimensions
- Inner Ring Width1.625 in
- Outside Diameter10.5 in
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Product TypeCylindrical Roller Bearings
- Seal TypeOpen
- UPC_NO0087796163904
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)