Specifications
Dimensions
- Outside Diameter11.024 in
- Overall Width1.406 in
Details
- Bearing MaterialSteel
- Bore TypeTapered
- Product TypeCylindrical Roller Bearings
- Seal TypeOpen
- UPC_NO0087796167872
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)