1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
NJ29/710MAC3
Cylindrical Roller Bearing - 710 mm ID, 950 mm OD, 140 mm Width
MI ITEM #
14120705
MFR #
NJ29/710MAC3
List Price
$65,120.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
TIMKEN NJ29/710MAC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
NJ29/710MAC3
Cylindrical Roller Bearing - 710 mm ID, 950 mm OD, 140 mm Width
MI ITEM #
14120705
MFR #
NJ29/710MAC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$65,120.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NJ29/710MAC3 CYLINDRICAL ROLLER BEARINGS
Specifications
Bore Diameter
710 mm
Outside Diameter
950 mm
Overall Width
140 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data