Motion
260RU92OA1175R3

TIMKEN
260RU92OA1175R3

Unmounted Roller Bearing - Cylindrical, 260 mm ID, 480 mm OD, 6.2500 in Width
Mi Item #14120715
MFR #260RU92OA1175R3
Price$45,117.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
260RU92OA1175R3

Unmounted Roller Bearing - Cylindrical, 260 mm ID, 480 mm OD, 6.2500 in Width
Mi Item #14120715
MFR #260RU92OA1175R3

Mfr description
260RU92OA1175R3 CYLINDRICAL ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,117.64/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Inner Ring Width
    1.001 in
  • Outside Diameter  
    480 mm
  • Overall Width  
    6.2500 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • Seal Type
    Open
  • UPC_NO
    0013992460103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)