Overview
Mfr description
F-2492-A THRUST BALL AND ROLLER BEARINGS
Specifications
- Bore TypeStraight
- Outside Diameter
- Seal TypeOpen
- Bearing MaterialSteel
- Inner Ring Width8.313 in
- UPC_NO0013992447784
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data