Motion
690ARXS2966CF1

TIMKEN
690ARXS2966CF1

27.1654 in ID, 766 mm OD, 750 mm Width
Mi Item #14121042
MFR #690ARXS2966CF1
Price$82,984.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
690ARXS2966CF1

27.1654 in ID, 766 mm OD, 750 mm Width
Mi Item #14121042
MFR #690ARXS2966CF1

Mfr description
690ARXS2966CF1 CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82,984.93/each

Specifications

Dimensions

  • Bore Diameter  
    27.1654 in
  • Outside Diameter  
    766 mm
  • Overall Width  
    750 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)