Motion
250RY1681

TIMKEN
250RY1681

250 mm ID, 340 mm OD, 230 mm Width
Mi Item #14121046
MFR #250RY1681
Price$36,776.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
250RY1681

250 mm ID, 340 mm OD, 230 mm Width
Mi Item #14121046
MFR #250RY1681

Mfr description
250RY1681 CYLINDRICAL ROLLER BEARINGS CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,776.93/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    230 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)