Motion
D100390
D100390 PC AIR CLNR
Mi Item #14127423
MFR #D100390
Price$922.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D100390 PC AIR CLNR
Mi Item #14127423
MFR #D100390

Mfr description
D100390 PC AIR CLNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.94/each

Specifications

Dimensions

  • Connection Size
    5.9800 in
  • Overall Length
    529 mm

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)