1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
RB2508UUCC0P5
Cross Roller Bearing, Separable Outer Ring - 25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
MI ITEM #
14170925
MFR #
RB2508UUCC0P5
Your Price
$220.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
THK AMERICA INC RB2508UUCC0P5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
RB2508UUCC0P5
Cross Roller Bearing, Separable Outer Ring - 25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
MI ITEM #
14170925
MFR #
RB2508UUCC0P5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$220.18
/each
(List
$275.23
)
Qty
Add to Cart
Overview
Mfr description
RB2508UUCCOP5 CROSS ROLLER BEARING
Specifications
Bore Diameter
25 mm
Outside Diameter
41 mm
Overall Width
8 mm
Bore Type
Straight
Product Type
Crossed Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data