Motion
NJ2207ETC3
NJ2207ETC3
Mi Item #14171905
MFR #NJ2207ETC3
Price$208.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NJ2207ETC3
Mi Item #14171905
MFR #NJ2207ETC3

Mfr description
NJ2207ETC3 ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.72/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)