Specifications
Dimensions
- Face Width3.0000 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Overall Height8.0000 in
- Wheel Diameter6.0000 in
Details
- Caster Rig TypeWeldment
- Caster TypeRigid
- Load Capacity3100 lbs
- Product TypePlate Casters
- Wheel ColorBlack Tread on Alum Center
- Wheel MaterialPolyurethane
- Wheel Material TypePolyurethane
- Wheel TypeUltraGlide XC
Overview
Mfr description
R-CH-63SWF70D RIGID CASTER CH 6 X 3 ULTR