Motion
R-EN-35SWC85
Polyurethane Wheel Material, 3.5000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
Mi Item #14211476
MFR #R-EN-35SWC85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 3.5000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
Mi Item #14211476
MFR #R-EN-35SWC85

Mfr description
R-EN-35SWC85 RIGID CASTER EN 3-1/2X2 ULT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    4.6875 in
  • Wheel Diameter
    3.5000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    600 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Blue Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    UltraGlide Ergo
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)