Motion
R-ZFWH-8SWC95
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1900 lbs Load Capacity
Mi Item #14211631
MFR #R-ZFWH-8SWC95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1900 lbs Load Capacity
Mi Item #14211631
MFR #R-ZFWH-8SWC95

Mfr description
R-ZFWH-8SWC95 RIGID ZFWH 8X2 ULTRAGLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    9.5000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    1900 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Gray Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    UltraGlide 24-7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)