Motion
S-7510-SPRT-4SL-ZB

HAMILTON CASTER & MFG.CO.
S-7510-SPRT-4SL-ZB

1000 lbs Capacity, 10.5000 in Dia., 400.0000 x 6.0000 in Tire Size
MI ITEM #14211656
MFR #S-7510-SPRT-4SL-ZB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-7510-SPRT-4SL-ZB

1000 lbs Capacity, 10.5000 in Dia., 400.0000 x 6.0000 in Tire Size
MI ITEM #14211656
MFR #S-7510-SPRT-4SL-ZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.0000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    12.1250 in
  • Tire Size
    400.0000 x 6.0000 in
  • Wheel Diameter
    10.5000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    1000 lbs
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    HD Solid Pneumatic

Overview

Mfr description
S-7510-SPRT-4SL-ZB SWIVEL 7500 10" SOLID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought