Motion
S-SEC-83SWF70D
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 4900 lbs Load Capacity
MI ITEM #14211856
MFR #S-SEC-83SWF70D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 4900 lbs Load Capacity
MI ITEM #14211856
MFR #S-SEC-83SWF70D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-SEC-83SWF70D SWIVEL CASTER SEC 8X3 ULT

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Kingpinless
  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    4900 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Overall Height
    10.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Black Tread on Alum Center
  • Wheel Type
    UltraGlide XC
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text