Motion
S-ZFHS-6SWF70D
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2025 lbs Load Capacity
Mi Item #14211942
MFR #S-ZFHS-6SWF70D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2025 lbs Load Capacity
Mi Item #14211942
MFR #S-ZFHS-6SWF70D

Mfr description
S-ZFHS-6SWF70D SWIVEL CASTER ZFHS 6X2 UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    7.7500 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Spinfinity Forged Kingpinless
  • Caster Type
    Swivel
  • Load Capacity
    2025 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Black Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    UltraGlide XC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)