Motion
S-4208-AT-CB
Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 450 lbs Load Capacity
Mi Item #14212080
MFR #S-4208-AT-CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 450 lbs Load Capacity
Mi Item #14212080
MFR #S-4208-AT-CB

Mfr description
S-4208-AT-CB SWIVEL4000 8X2.50 ACE TUF W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.5000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    9.5000 in
  • Tire Size
    8.0000 x 2-1/2 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Rig Type
    Cold Forged;Stamped
  • Caster Type
    Swivel
  • Load Capacity
    450 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Non-Precision Ball
  • Wheel Color
    Black Tire on Gray Center
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Ace-Tuf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)