Motion
FLT786-BL
Sorbent Sock - 5 in x 5 ft, Blue Color
Mi Item #14221931
MFR #FLT786-BL
Price$138.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - 5 in x 5 ft, Blue Color
Mi Item #14221931
MFR #FLT786-BL

Mfr description
FLT786-BL PIG SEDIMENT FILTER SOCK;BLUE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.33/each

Specifications

Dimensions

  • Dimensions
    5 in x 5 ft
  • Weight
    10 lbs

Details

  • Color
    Blue
  • Filler Material
    Recycled Dried Cellulose
  • Fluids Absorbed
    Debris, Floatables, Sediment
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)