Motion
FLT787-BK
PIG SEDIMENT FILTER SOCK; BLACK 10FTX5IN EACH
Mi Item #14221932
MFR #FLT787-BK
Price$134.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG SEDIMENT FILTER SOCK; BLACK 10FTX5IN EACH
Mi Item #14221932
MFR #FLT787-BK

Mfr description
FLT787-BK PIG SEDIMENT FILTER SOCK;BLACK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.09/each

Specifications

Dimensions

  • Weight
    20 lbs

Details

  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)