Specifications
Dimensions
- Weight63.3 lbs
Details
- Absorbent Capacity Per KitUp to 20 gal (US)
- ColorYellow
- Container TypeCart
- Fluids AbsorbedOils, Fuels & Oil-Based Liquids (Not Water)
- Includes1 - 24.11 in W x 23.5 in D x 38.25 in H PIG Empty Quick-Response Spill Cart (PAK1968), 1 - 15 in W x 90' L Absorbent Mat Roll Refill for PIG Quick-Response Spill Cart (MAT12401), 5 - ext. dia. 3 in x 4' L PIG Blue Absorbent Sock (4048), 45 - 10 in W x 15 in L PIG Absorbent Mat Pad, 56 - 12 in W x 13 in L PIG PR40 All-Purpose Wipers (WIP310), 3 - PIG Dri Loose Absorbent in Spill Pouch (PLP220), 1 - 7 in L PIG Multi-Purpose Epoxy Putty (PTY201), 1 - Dust pan and broom, 1 - Neoprene Gloves, 1 - AOSafety Goggle (GLS290-AF), 1 - Apron PE Coated, 1 - Instructions & 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)