Motion
MAT12401
MAT12401 PIG QCK-RESP CART MAT;REFILL UN
Mi Item #14222061
MFR #MAT12401
Price$53.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAT12401 PIG QCK-RESP CART MAT;REFILL UN
Mi Item #14222061
MFR #MAT12401

Mfr description
MAT12401 PIG QCK-RESP CART MAT;REFILL UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.79/rl

Specifications

Dimensions

  • Dimensions
    15.0000 x 90 ft
  • Length
    90 ft
  • Weight
    10 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    11.9 gal (US)
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)