Motion
MAT14401
PIG QCK-RESP CART MAT; REFILL OIL-ONLY ROLL
MI ITEM #14222063
MFR #MAT14401
Price$56.87/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG QCK-RESP CART MAT; REFILL OIL-ONLY ROLL
MI ITEM #14222063
MFR #MAT14401

Mfr description
MAT14401 PIG QCK-RESP CART MAT;REFILL OI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.87/rl

Specifications

Dimensions

  • Dimensions
    15.0000 x 90 ft
  • Length
    90 ft
  • Weight
    9.1 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    11.9 gal (US)
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26, ANSI/ESD STM11.11, MIL-STD-3010C, 29 CFR 1910.106(h)(7(i)(a)
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)