Specifications
Dimensions
- Weight7 lbs
Details
- Absorbent Capacity Per Package6.9 gal (US)
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- Product TypeSorbent Walkway Mats
- TypeMat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)