Specifications
Dimensions
- Weight3.6 lbs
Details
- Absorbent Capacity Per Package3.45 gal (US)
- Approval Listing Regulations40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2)
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- Product TypeSorbent Walkway Mats
- TypeMat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)