Motion
MAT32450-YW
PIG GRIPPY CTN ABS MAT; YELLOW 50FTX32IN ROLL
Mi Item #14222073
MFR #MAT32450-YW
Price$210.57/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG GRIPPY CTN ABS MAT; YELLOW 50FTX32IN ROLL
Mi Item #14222073
MFR #MAT32450-YW

Mfr description
MAT32450-YW PIG GRIPPY CTN ABS MAT;YELLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.57/rl

Specifications

Dimensions

  • Dimensions
    32 in x 50 ft
  • Length
    50 ft
  • Weight
    15.16 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    5.25 gal (US)
  • Approval Listing Regulations
    ANSI B101.1- 2009, ANSI/ESD STM11.11, MIL-STD-3010C, NFSI Certified, 29 CFR 1910.22(a)(2)
  • Backing Material
    Proprietary Adhesive
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)