Motion
PKG005
Sorbent Pads, Roll & Mat - Perforated, Gray Color, 10 in Wide, 13 in Long, 10 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #14222093
MFR #PKG005
Price$127.26/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Perforated, Gray Color, 10 in Wide, 13 in Long, 10 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #14222093
MFR #PKG005

Mfr description
PKG005 PIG PACKAGING ABS SHEET;13X10IN H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.26/bx

Specifications

Dimensions

  • Dimensions
    10 in x 13 in
  • Length
    13 in
  • Weight
    8.1 lbs
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    10 gal (US)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)