Specifications
Dimensions
- Container Size40 lb
Details
- ApplicationAbsorbing, Neutralizing
- ColorMauve
- Fluids AbsorbedAcids
- MaterialPolymer, Sodium Carbonate, Alizarin
- Product TypesNeutralizing Loose Absorbent
- TypeNeutralizing Loose Absorbent
Overview
Mfr description
PLP2302 PIG BTRY ACID NEUT LOOSE;ABS 40