Motion
SKM230
Sorbent Sock - Skimming, 30 gal Capacity, 3 in x 120 ft
Mi Item #14222326
MFR #SKM230
Price$324.29/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Skimming, 30 gal Capacity, 3 in x 120 ft
Mi Item #14222326
MFR #SKM230

Mfr description
SKM230 PIG CLIP & FIT ABS SOCK;OIL-ONLY
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.29/bx

Specifications

Dimensions

  • Dimensions
    3 in x 120 ft
  • Weight
    38 lbs

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Skimming
  • Filler Material
    Hydrophobic Cellulose
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)