Motion
WTR012
Sorbent Pads, Roll & Mat - Black Color, 9.5000 in Wide, 5 ft Long, 0.2500 in Height, 4.25 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
Mi Item #14222351
MFR #WTR012
Price$446.42/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Black Color, 9.5000 in Wide, 5 ft Long, 0.2500 in Height, 4.25 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
Mi Item #14222351
MFR #WTR012

Mfr description
WTR012 PIG WATER-ACT FLOOD BRR;5FTX9.5IN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$446.42/bg

Specifications

Dimensions

  • Dimensions
    9.5000 x 5 ft x 0.2500 in
  • Height
    0.2500 in
  • Length
    5 ft
  • Weight
    12.75 lbs
  • Width
    9.5000 in

Details

  • Absorbent Capacity Per Package
    4.25 gal (US)
  • Application
    Entrances, Ongoing Protection at Doorways
  • Color
    Black
  • Composition
    Super Absorbent Polymer (SAP), Polypropylene
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)