Motion
WTR014
Sorbent Pads, Roll & Mat - Black Color, 9.5000 in Wide, 10 ft Long, 0.2500 in Height, 8.5 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
MI ITEM #14222352
MFR #WTR014
Price$382.60/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Black Color, 9.5000 in Wide, 10 ft Long, 0.2500 in Height, 8.5 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
MI ITEM #14222352
MFR #WTR014

Mfr description
WTR014 PIG WATER-ACT FLOOD BRR;10FTX9.5I
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.60/bg

Specifications

Dimensions

  • Dimensions
    9.5000 x 10 ft x 0.2500 in
  • Height
    0.2500 in
  • Length
    10 ft
  • Weight
    12.5 lbs
  • Width
    9.5000 in

Details

  • Absorbent Capacity Per Package
    8.5 gal (US)
  • Application
    Entrances, Ongoing Protection at Doorways
  • Color
    Black
  • Composition
    Super Absorbent Polymer (SAP), Polypropylene
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)