Specifications
Details
- Additional DetailsThe MILWAUKEE® M18™ Utility Remote Control Search Light Portable Base w/ Carry Bag is compatible with the Milwaukee M18™ Utility Remote Control Search Light, a first-of-its-kind solution. The M18™ Magnetic Portable Base is IP56 rated and weather-resistant for outdoor use. The base is also ONE-KEY™ compatible, so it can always be tracked. In addition to the portable led work light magnetic base, a carry bag is included for easy transportation and use.
- Includes1-M18 Magnetic Base 49-16-2123, 1-Carry Bag 42-55-2124
- Manufacturer Upc Number045242632343
- UPC_NO045242632343
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)