1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BC311
2-Inch Utility Bucket S-Hook
MI ITEM #
14231604
MFR #
BC311
Price
$22.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Hooks
KLEIN TOOLS INC BC311
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BC311
2-Inch Utility Bucket S-Hook
MI ITEM #
14231604
MFR #
BC311
Mfr description
BC311 2-INCH UTILITY BUCKET S-HOOK
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.20
/each
Add to Cart
Specifications
Dimensions
Height
0.25 in
Hole Size
2 in
Length
6.05 in
Weight
0.25 lbs
Width
5.49 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items