Motion
L225X30MM

DODGE
L225X30MM

Jaw Coupling Hub - 30 mm Bore
Mi Item #14304239
MFR #L225X30MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
L225X30MM

Jaw Coupling Hub - 30 mm Bore
Mi Item #14304239
MFR #L225X30MM

Mfr description
L225X30MM JAW COUPLING TYPE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    5.0000 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)