Motion
75105269

DICHTOMATIK
75105269

O-Ring - 0.0787 in, 2 mm Cross Section, 0.1380 in ID, PTFE T591Q Material
Mi Item #14379575
MFR #75105269
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75105269

O-Ring - 0.0787 in, 2 mm Cross Section, 0.1380 in ID, PTFE T591Q Material
Mi Item #14379575
MFR #75105269

Mfr description
75105269 OR 3,50 2,00 PTFE T591Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.38/each

Specifications

Dimensions

  • Inside Diameter  
    0.1380 in
  • Overall Weight
    0.0042 oz;0.118 g
  • Thickness
    0.0787 in, 2 mm

Details

  • Color
    White
  • Cross Section
    0.0787 in, 2 mm
  • Cross Section Shape
    Round
  • Manufacturer Catalog Number
    TEF2.00X003.5
  • Material
    PTFE T591Q
  • Product Type
    O-Rings
  • Seal Material
    PTFE
  • Shape
    Round
  • Specifications Met
    REACH Compliant, RoHS Compliant
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)