Specifications
Dimensions
- Nominal Pipe Size52 in
Details
- ColorSilver with Gray stripe
- Filler MaterialFlexible Graphite
- Flange Standards Pressure ClassASME B16.47 Series A/Series B Class 400, MSS SP-44 Class 400, API-605 Class 400
- Maximum Temperature850 °F
- Minimum Temperature-320 °F
- Outer Ring MaterialCarbon Steel
- Winding Material304/304L Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)